Shop HONEYWELL
Create Account
Gas Solenoid Valve - EN 161, IP65, 500 mbar, DN10-125
- Mfr # KS88031503
- Zoro # G115421162
product price:Â
$
1,377.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88031503
- Zoro #
- G115421162
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/NKGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It is compliant with EN 161 standards, remaining closed when not energized. The unit supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. With an IP65 rating, this valve holds certifications from EU, FM, and CSA regulatory bodies, as well as being suitable for installation in systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches