Shop HONEYWELL
Create Account
Gas Solenoid Valve - NC, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88028345
- Zoro # G615422188
product price:Â
$
716.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028345
- Zoro #
- G615422188
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, meeting EN 161 standards. The valve is normally closed (NC) type, actuated by electrical power, and features a pilot lamp and flow adjustment. It is rated for operation at pressures up to 500 mbar, has an IP65 rating, and holds EU certification as well as FM and CSA approvals. The product is certified for systems requiring up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.