Gas Solenoid Valve - NC, 500 mbar, IP65, EN 161 Compliant

  • Mfr # KS88002315
  • Zoro # G515410865
product price: 
$
819.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002315
Zoro #
G515410865
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T-/40N/NQ is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is normally closed (NC) when not energized. This valve is rated for a maximum operating pressure of 500 mbar, includes pilot lamp, adjustable flow setting, and IP65-rated enclosure. The unit is certified to applicable EU directives; FM and CSA approved, and suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews