Gas Solenoid Valve - NC, 500 mbar, IP65, Flow Adjustment, EN 161
- Mfr # KS88020864
- Zoro # G815419933
product price:Â
$
728.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020864
- Zoro #
- G815419933
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T25N/NQ is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, in accordance with EN 161 standards. The valve is normally closed (NC) type; closes when not energized and features a pilot lamp and flow adjustment capability. It supports maximum operating pressure up to 500 mbar, offers protection rated at IP65, and holds EU certification as well as FM and CSA approvals. The unit is suitable for integration into systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.