Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, EN 161, IP65

  • Mfr # KS88202975
  • Zoro # G215426081

product price: 
$
11,323.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88202975
Zoro #
G215426081
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8T100A05NLQGLE/MMVM/MMMM is a Class A solenoid valve intended for use in automatic shut-off applications in gas and air systems. It operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit features an integrated pilot lamp and flow adjustment capabilities, including flow adjustment capabilities. This model is certified to EU standards as well as FM and CSA approvals, and it meets SIL 3 and PL e certification levels.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.