Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS Series, 500 mbar, Class A, IP65
- Mfr # KS88204124
- Zoro # G315424314
product price:Â
$
4,514.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204124
- Zoro #
- G315424314
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS780F05LWGRB/PP/PP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit is rated to meet EN 161 standards and is normally closed (de-energized state). It has a maximum rated operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The valve carries EU certification as well as FM and CSA approvals, and it holds certification meeting requirements for SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.