Gas Solenoid Valve, VAS Series, 500 mbar, IP65, Class A, EN 161
- Mfr # KS88018430
- Zoro # G915418584
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018430
- Zoro #
- G915418584
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/50R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air. This unit operates in accordance with EN 161 standards, is normally closed (de-energized state). It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and flow adjustment capability. The valve is rated IP65 for ingress protection and certified to applicable EU, FM, and CSA standards. It is suitable for installation in systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening, quick closing or slow opening, quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions may include position indicator(s), visual indicator(s), integrated bypass/pilot gas valve(s), or integrated pressure switch(es)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.