Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS-VCS, 500 mbar, IP65, SIL 3/PL e Rated
- Mfr # KS88029212
- Zoro # G215419908
product price:Â
$
1,559.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88029212
- Zoro #
- G215419908
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40F/LWGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It remains closed when not energized, supports a maximum operating pressure of 500 mbar, includes pilot lamp and adjustable flow settings, is rated IP65 for ingress protection, and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches