Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS-VCS, Auto Shut-Off, 500 mbar, IP65, EN 161
- Mfr # KS88204539
- Zoro # G415420780
product price:Â
$
4,330.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88204539
- Zoro #
- G415420780
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS780F05LWSR3B/MM/PP is a Class A solenoid valve rated for automatic shut-off of gas and air per EN 161 standards. This valve remains closed when de-energized and has a maximum operating pressure rating of 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The unit holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.