Gas Solenoid Valve - VAS-VCS, Auto Shut-Off, 500 mbar, IP65 Rated

  • Mfr # KS88030646
  • Zoro # G415421978
product price: 
$
1,156.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030646
Zoro #
G415421978
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/40R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated for operation in accordance with EN 161 standards; remains closed when not energized, and has a maximum rated operating pressure of 500 mbar. This model includes features such as a pilot lamp and flow adjustment, with an IP65 rating for ingress protection. The valve holds certifications under applicable EU, FM, and CSA requirements, and it is suitable for integration into systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews