Shop HONEYWELL
See all product information
Create Account
V4295A1106 120V 1/2" Npt. Nc
- Mfr # V4295A1106
- Zoro # G7010657
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4295A1106
- Zoro #
- G7010657
- UPC #
- -
- Country of Origin
- United States
Details
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V
- Item
- Solenoid Valve
Description
The HONEYWELL THERMAL SOLUTIONS V4295A1106 is a solenoid valve for controlling the flow of liquids or gases via an electromechanical actuation mechanism. It enables actuation by external electrical signals to move the valve plunger and control fluid passage. The valve is configured as normally closed, meaning the flow path remains closed when de-energized, opening only when voltage is applied. It features NPT inlet and outlet connections.
Key Features:
- Valve Type: Solenoid valve with normally closed starting position
- Inlet Connection: NPT thread standard
- Outlet Connection: NPT thread standard
- Voltage: Operates at 120V electrical supply