Shop HONEYWELL
Create Account
Gas Solenoid Valve, VAS-VCS, NC, 500 mbar, Threaded/Flanged, EN 161
- Mfr # KS88006054
- Zoro # G815295902
product price:Â
$
1,484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006054
- Zoro #
- G815295902
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV,SOLND,SZ 3,NPT,VAS3T /LWSR,SLOW OPN is a solenoid valve intended for use in applications requiring the control of gas and air flow. This Class A valve is manufactured in compliance with EN 161 standards and is normally closed (NC) type; closes when not energized, and is rated for maximum operating pressure of 500 mbar. It includes selectable opening/closing speed options, as well as integrated pilot lamp and flow adjustment options.
Key features include:
- Size: Available in sizes from 1 to 9 (DN 10 to DN 125)
- Connection type: Threaded or flanged
- Opening/closing action: Quick opening/quick closing or slow opening/quick closing
- Maximum pressure: Up to 500 mbar
- Voltage options: Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection: Terminal style
- Certifications: EU certified; FM and CSA approved; rated for systems up to SIL 3 and PL e
- Additional versions available with position indicators, bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.