Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS-VCS Series, 500 mbar, IP65, EN 161 Rated
- Mfr # KS88001258
- Zoro # G115411378
product price:Â
$
603.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001258
- Zoro #
- G115411378
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It is rated to comply with EN 161 standards; the valve is normally closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. This model carries EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Protection class IP65
- Available versions include optional position indicator, visual indicator, integrated bypass/pilot gas valve, or integrated pressure switches