Shop HONEYWELL

Gas Solenoid Valve - VAS-VCS Series, Auto Shut-Off, 500 mbar, IP65 Rated

  • Mfr # KS88006530
  • Zoro # G315410683

product price: 
$
1,303.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006530
Zoro #
G315410683
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T-/40N/LQGR is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment capability. It is suitable for use with maximum operating pressures up to 500 mbar, rated to IP65 ingress protection standard, and holds EU certification as well as FM and CSA approvals. The product is certified for systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.