Union, Comp. 1/4 in, Comp. 1/4 in

  • Mfr # P4BU4
  • Zoro # G1667513
product price: 
$
6.89
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Compression
Tube Size
1/4 in
Standards
FDA Approved, NSF/ANSI 51
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P4BU4
Zoro #
G1667513
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Hex Size
13/16 in
Overall Length
2 3/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Compression
Standards
FDA Approved, NSF/ANSI 51
Pipe Fitting Connection Type
Compression
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Bulkhead Union
Temp. Range
0 Degrees to 212 Degrees F
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Series
Fast & Tite
Compatible Tube Material
Glass, Thermoplastic
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
Application
Air, Potable Water
Fitting Material
Polypropylene
Color
Black
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
300 psi
Fitting Shape
Union
Connection
Tube
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
300 psi
Compatible Fitting Brands
Parker Hannifin
Connector Type
Union
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Operating Temperature - Maximum
212 Degrees F
Fitting Features
Rigid
Wire Color
Black

Description

Compression Fitting Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews