Gas Solenoid Valve - VAS-VCS Series, Class A, 500 mbar, IP65 Rated
- Mfr # KS88013596
- Zoro # G015413410
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013596
- Zoro #
- G015413410
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T-/25N/NQGR is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and includes a pilot lamp and adjustable flow control. It is rated for operation up to 500 mbar, rated to IP65 ingress protection standard, certified according to EU, FM, and CSA standards. The unit is suitable for installation in systems requiring compliance with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing configurations: available with various opening/closing configurations
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Equipped with terminal block electrical connection
- Offered in versions that may include position indicators, visual indicators, bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.