Gas Solenoid Valve - VAS1-/25R/NW, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88032175
  • Zoro # G915424196
product price: 
$
755.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032175
Zoro #
G915424196
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This valve is manufactured to meet EN 161 standards, is normally closed when not energized, and rated for a maximum operating pressure of 500 mbar. It includes a pilot lamp and adjustable flow settings, is rated to IP65 for ingress protection, and certified under applicable EU, FM, and CSA regulations. The unit is suitable for installation in systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews