Gas Solenoid Valve - VAS125R/LW, Class A, IP65, EN 161
- Mfr # KS88010255
- Zoro # G615413308
product price:Â
$
888.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010255
- Zoro #
- G615413308
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, meeting EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It is certified for use in systems up to SIL 3 and PL e, with approvals from FM and CSA, as well as EU certification. The unit has an ingress protection rating of IP65 according to applicable standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.