Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS125R/NW, 500 mbar, IP65, Auto Shut-Off, Class A
- Mfr # KS88030998
- Zoro # G715424006
product price:Â
$
691.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88030998
- Zoro #
- G715424006
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and flow adjustment, is rated IP65 for ingress protection, and is certified to applicable EU, FM, and CSA standards. It is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation modes: available with quick opening/closing or slow opening/quick closing operation modes
- Mains voltage options: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available in versions equipped with position indicator, visual indicator, bypass/pilot gas valve option(s), or pressure switch(es)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.