Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS2, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88003208
- Zoro # G915414265
product price:Â
$
836.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003208
- Zoro #
- G915414265
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40R/NK is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It conforms to EN 161 standards and is normally closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar, includes adjustable flow control, equipped with a pilot lamp, and rated IP65 for ingress protection. This model holds EU, FM, and CSA certifications, with certification for use in systems according to SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.