Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS3, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88004221
- Zoro # G615411274
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88004221
- Zoro #
- G615411274
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/LW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, meeting EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment capability. It is rated for maximum operating pressure up to 500 mbar, with an IP65 enclosure rating, and holds EU certification as well as FM and CSA approvals. The unit is certified according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.