Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88000863
- Zoro # G615417467
product price:Â
$
894.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000863
- Zoro #
- G615417467
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/25R/LW is a Class A solenoid valve intended for use in the automatic shut-off of gas and air lines. This unit conforms to EN 161 standards, is closed when not energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and adjustable flow. The valve is rated IP65 for ingress protection, carries EU certification, FM and CSA approvals, and has certification indicating suitability for applications requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.