Gas Solenoid Valve - VCS Series, Auto Shut-Off, 500 mbar, IP65 Rated

  • Mfr # KS88203108
  • Zoro # G915426022
product price: 
$
9,908.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203108
Zoro #
G915426022
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NLWRB/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. The valve is configured to be in a closed position when not energized and is rated for operation at pressures up to 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The product meets EU certification standards as well as FM and CSA approvals, and it holds certifications indicating compatibility with systems classified up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or pressure switches

Restrictions

Ratings & reviews