Shop BECK

PipeNipple, Steel, 5", NPTxNPT, 41/2"

  • Mfr # 0332656008
  • Zoro # G4463742

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
5 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332656008
Zoro #
G4463742
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
5 in
Overall Pipe Length
4.5 in
Inside Dia.
5 in
Pipe Size (Fittings)
5"
Wall Thickness
0.375 in
Pipe Size (Nominal)
5"
Outside Dia.
5 9/16 in
Inside Diameter
5 in
Overall Length
4 1/2 in
Outside Diameter
5 9/16 in
Nominal Pipe Size
5 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Item
Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A106 Grade B, ASTM A733
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Gender
Male
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Manufacture Location
Made in USA
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Thread Type
NPT
Material
Steel
Application
Air, Gases, Non-Potable Water, Oils
Side B Gender
Male
Maximum Steam Pressure
300 psi @ 550 Degrees F
Thread Configuration
Threaded on Both Ends
Finish/Coating
Black Anodized
Schedule
Schedule 80
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 5 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 1,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 5 in, Outside Diameter 5 9/16 in, Overall Length 4 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.