Gas Solenoid Valve, VCS Series, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88202955
- Zoro # G815426214
product price:Â
$
10,340.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88202955
- Zoro #
- G815426214
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS8100F05NLWR3E/PPPP/PPEP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It operates in accordance with EN 161 standards, remaining closed when de-energized, and is suitable for use at pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capability, rated to IP65 ingress protection standard, and certified according to applicable EU, FM, and CSA standards. This model meets requirements for SIL 3 and PL e classification.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.