Shop HONEYWELL
See all product information
Create Account
GasDetectorSensor, Electrochem, NO
- Mfr # C03-0974-000
- Zoro # G3944331
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Detects
Nitric oxide
Sensor Range
0 to 250 ppm
Resolution
0.5 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
ToxiRAE Pro/MultiRAE Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03-0974-000
- Zoro #
- G3944331
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Gas Detector Sensor
- Detects
- Nitric oxide
- Sensor Range
- 0 to 250 ppm
- Resolution
- 0.5 ppm
- Temp. Range
- -4 Degrees to 104 Degrees F
- For Use With
- ToxiRAE Pro/MultiRAE Series
- Chemical Formula
- NO
- Sub-Brand
- RAE
- Measurement Range
- 0 to 250 ppm
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Sensor Life
- 2 yr
- Compatible Detector Model/Series
- AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE
- Sensor Type
- Electrochemical
- Gas Detected
- Nitric Oxide
- Series
- AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE
- For Detector Type
- Portable
- T90 Response Time
- 30 sec
- Compatible Detector Manufacturer Part Number
- AreaRAE, MultiRAE, ToxiRAE Pro
Description
Gas Detector Sensor, Gas Detected Nitric Oxide, Measurement Range 0 to 250 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE, Compatible Detector Grainger Part Number Not Applicable, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number AreaRAE, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.