This item is Discontinued.

Honeywell Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze 50615-40

Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (Discontinued)

  • Mfr # 50615-40
  • Zoro # G909091571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50615-40
Zoro #
G909091571
UPC #
671961506155
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
20 in

Details

Voltage
120V
Item
Ceiling Fan
Features
Reversible Motor, Damp-Rated, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light
Housing Color
Bronze
Material
Metal, Wood, Glass

Description

Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This transitional ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Glencrest features lantern inspired lighting with clear seeded glass and vintage style LED Edison light bulbs. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 5-blade fan for rooms up to 400 sq. ft. Lighting: 3 E26/B10 light bulbs included that provide 450 lumens, 4.5 watts, 2700k color temperature. About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.