Glove Box Gloves, Butyl, 32 in L, Black, 1 PR
Mfr # 10B1532A/9Q
Zoro # G516439797
product price:Â $600.99
/pr
Free Shipping & Returns
Key Features
Glove Length
32 in
Cuff Style
Beaded
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Glove Hand Style
Ambidextrous
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10B1532A/9Q
Zoro #
G516439797
UPC #
821812529172
Country of Origin
United States
Dimensions
Glove Length
32 in
Size - Numeric
9
For Port Size
10 in
Thickness
15 mil
Details
Item
Glove Box Gloves
Cuff Style
Beaded
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Glove Hand Style
Ambidextrous
Color
Black
Glove Materials
Butyl
Description
Butyl Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.