Glove Box Gloves, Butyl, 32 in L, Black, 1 PR
Mfr # 10B3032A/10H
Zoro # G816439787
product price:Â $840.99
/pr
Free Shipping & Returns
Key Features
Glove Hand Style
Ambidextrous
Cuff Style
Beaded
Glove Materials
Butyl
Glove Length
32 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10B3032A/10H
Zoro #
G816439787
UPC #
883940132969
Country of Origin
United States
Dimensions
Glove Length
32 in
Thickness
30 mil
For Port Size
10 in
Details
Glove Hand Style
Ambidextrous
Item
Glove Box Gloves
Cuff Style
Beaded
Glove Materials
Butyl
Color
Black
Standards
21 CFR 177, CE Certified, OSHA 29 CFR 1915.157, USDA
Description
Butyl Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.