Glove Box Gloves, CSM, 32 in L, White, 1 PR
Mfr # 7YLY3032/9Q
Zoro # G616439772
product price:Â $1,306.99
/pr
Free Shipping & Returns
Key Features
Color
White
Glove Hand Style
Ambidextrous
Glove Length
32 in
Glove Materials
CSM
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7YLY3032/9Q
Zoro #
G616439772
UPC #
883940447124
Country of Origin
United States
Dimensions
Glove Length
32 in
For Port Size
7 in
Thickness
30 mil
Size - Numeric
9
Details
Item
Glove Box Gloves
Color
White
Glove Hand Style
Ambidextrous
Glove Materials
CSM
Cuff Style
Beaded
Standards
CE Certified, OSHA 29 CFR 1915.157
Lead Content
Lead-Lining Included
Description
CSM Glovebox Glove,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.