16 in Class 3 Type 1 Rubber Insulating Gloves (Black, 10.5)
- Mfr # 4785-BR-10.5
- Zoro # G022914528
product price:Â
$
509.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Max. Use Voltage (AC)
26,500V AC
Length
1 in
Standards
ASTM D120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4785-BR-10.5
- Zoro #
- G022914528
- UPC #
- 607659478558
- Country of Origin
- China
Dimensions
- Glove Size
- 10.5
- Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- Black
- Max. Use Voltage (AC)
- 26,500V AC
- Standards
- ASTM D120
Description
Class 3 electrical safety gloves made from rubber for electricians, plant maintenance, & utility work. Provides maximum electrical protection up to 26,500V AC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.