Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side
Mfr # LSXA4L
Zoro # G3922396
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSXA4L
Zoro #
G3922396
UPC #
-
Country of Origin
United States
Dimensions
Depth
2.44"
Body Depth - Limit Switch
2.44 in
Width
2.00"
Body Width - Limit Switch
2.0 in
Height
5.75"
Body Height - Limit Switch
4.75 in
Mounting Hole Diameter
0.2 in
Body Height
4.75 in
Body Depth
2.44 in
Body Width
2 in
Description
Hazardous Location Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.