Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSXN7L

  • Zoro # G4153134


product price:  $1,377.99
/ea
Sold in multiples of 10 for $13,779.90
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSXN7L
Zoro #
G4153134
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.44"
Body Width - Limit Switch
2.0 in
Roller Width
0.19 in
Body Height - Limit Switch
4.75 in
Height
5.75"
Width
2.00"
Body Depth - Limit Switch
2.44 in
Mounting Hole Diameter
0.2 in
Body Depth
2.44 in
Body Height
4.75 in
Body Width
2 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Side
Body Material
Aluminum
Movement
CCW Maintained, CW Maintained
Operating Force
4.0 in-lb
Standards
CSA, UL Listed
DC Contact Rating
10 A @ 250 V
Stem Thread - Limit Switch
No Stem
Contact Form
2NO/2NC
Travel
Differential Travel 35 Degrees , Maximum Pretravel 65 Degrees , Minimum Over Travel 20 Degrees
Electrical Connection
Screw Terminals
IP Rating
IP67
NEMA Rating
1, 13, 3, 4, 6, 7
AC Contact Rating
10 A @ 600 V
Number of Poles
2
Actuator Style
Rotary Lever
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Amps
10
Wiring Entry
1/2"-14 NPT
Voltage Rating
600VAC/250VDC
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Operating Temp. Range
10 Degrees to 250 Degrees F
Actuator Style (Limit Switch)
Rotary, No Lever
Boot Sealed Actuator - Limit Switch
No
Certification
Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
Series
LSX
Basic Actuator Style (Limit Switch)
Rotary
Contact Form - Limit Switch
2NC/2NO
Actuator Location
Side
Body Style (Limit Switch)
Standard
Limit Switch Style
Hazardous Location Limit Switch
Mounting Hole - Limit Switch
(2) 0.20 in dia
Differential Travel
35 Degrees
Boot Sealed Actuator
No Boot Included
Includes Actuator
No Actuator Included
NEMA Enclosure Rating
1, 13, 3, 4, 6, 7
Mounting Hole Horizontal Center to Center Distance
29 mm
Action
Maintained
Operating Torque - Maximum
4 in-lb
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Vertical Center to Center Distance
86 mm
Pretravel
65 Degrees
Directional Movement
CCW/CW
Overtravel
20 Degrees
Mounting Style
Surface
Number of Mounting Holes
2
Body Configuration
Non Plug-In

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.