Shop HONEYWELL
See all product information
Create Account
Heat Genius Ceramic Portable Heater, 1,575 W, 5.6 x 10.2 x 17.3, Black
Mfr # HCE840B
Zoro # G610835426
product price:Â
$
98.29
/ea
Key Features
Watts
250 to 1575 W
Safety Features
Auto Shut-Off, Tip-Over Protection
Heater Voltage
120 V
Width
5.6 in
Number of Heat Settings
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCE840B
- Zoro #
- G610835426
- UPC #
- 92926108403
- Country of Origin
- China
Dimensions
- Width
- 5.6 in
- Height
- 17.3 in
- Depth
- 10.2 in
Details
- Watts
- 250 to 1575 W
- Item
- Convection Heater
- Safety Features
- Auto Shut-Off, Tip-Over Protection
- Heater Voltage
- 120 V
- Number of Heat Settings
- 6
- Heater Color
- Black
- Amps AC
- 12.5 A
- Oscillating
- No
- Heater Type
- Ceramic Heater
Description
Heat Genius Ceramic Heater has been designed with six customized heat settings that will allow for the maximum in comfort. The intelligent and powerful ceramic heating capabilities will invite owners to heat their surrounding area with the touch of a button. This ceramic heater offers the maximum in peace of mind and is equipped with multiple safety features such as a tip over switch, overheat protection, high quality plastics and cool touch housing. The addition of the new HeatPhase Timer and Quiet Mode setting offer power, safety and all-in-one heating capability. This allows for a truly versatile heating experience that can be implemented in any number of settings. The Safety Matters program is constantly evolving to ensure that Honeywell Heaters are built with innovative, tried and tested safety features. The Honeywell Heat Genius Ceramic Heater comes equipped with a series of these safety enhancements. 360 Deg tip over protection means that your heater will promptly shut off when tipped over on its side, back or front. The Heat Genius Ceramic Heater also includes overheat protection that will immediately turn off the unit once it reaches an unsafe internal temperature. The addition of cool house touching provides a safe means of accessing or maneuvering your portable heater into another room. The sum of these Safety Matters enhancements ensures peace of mind when operating your Honeywell Heater.