This item is Discontinued.

Honeywell Heat Genius Ceramic Portable Heater, 1, 575 W, 5.6 x 10.2 x 17.3, Black HCE840B

This item is Discontinued.

Honeywell

Heat Genius Ceramic Portable Heater, 1, 575 W, 5.6 x 10.2 x 17.3, Black (Discontinued)

Mfr # HCE840B
Zoro # G822771161
UPC # 092926108403
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCE840B
Zoro #
G822771161
UPC #
092926108403
Country of Origin
China

Description

Heat Genius Ceramic Heater has been designed with six customized heat settings that will allow for the maximum in comfort. The intelligent and powerful ceramic heating capabilities will invite owners to heat their surrounding area with the touch of a button. This ceramic heater offers the maximum in peace of mind and is equipped with multiple safety features such as a tip over switch, overheat protection, high quality plastics and cool touch housing. The addition of the new HeatPhase Timer and Quiet Mode setting offer power, safety and all-in-one heating capability. This allows for a truly versatile heating experience that can be implemented in any number of settings. The Safety Matters program is constantly evolving to ensure that Honeywell Heaters are built with innovative, tried and tested safety features. The Honeywell Heat Genius Ceramic Heater comes equipped with a series of these safety enhancements. 360 Deg tip over protection means that your heater will promptly shut off when tipped over on its side, back or front. The Heat Genius Ceramic Heater also includes overheat protection that will immediately turn off the unit once it reaches an unsafe internal temperature. The addition of cool house touching provides a safe means of accessing or maneuvering your portable heater into another room. The sum of these Safety Matters enhancements ensures peace of mind when operating your Honeywell Heater.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.