Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSP3K

  • Zoro # G4050532


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSP3K
Zoro #
G4050532
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.75"
Body Height - Limit Switch
3.2 in
Body Depth - Limit Switch
1.75 in
Width
1.62"
Height
4.20"
Body Width - Limit Switch
1.62 in
Overall Width
1.62 in
Body Height
2.97 in
Mounting Hole Diameter
0.2 in
Overall Depth
2.44 in
Body Depth
1.75 in
Body Width
1.62 in
Overall Height
4.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Series
HDLS
Actuator Location
Side
Travel
Differential Travel 3 Degrees , Maximum Pretravel 9 Degrees , Minimum Over Travel 66 Degrees
Actuator Location (Limit Switch)
Side
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Rotary, No Lever
Operating Force
4.0 in-lb
Mounting Hole - Limit Switch
(2) 0.20 in dia
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Limit Switch Style
Heavy Duty Limit Switch
Wiring Entry
1/2 in NPT
Electrical Connection
Screw Terminals
Stem Thread - Limit Switch
No Stem
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Operating Temp. Range
10 Degrees to 250 Degrees F
Body Material
Zinc
Boot Sealed Actuator (Limit Switch)
No
DC Contact Rating
10 A @ 250 V
Standards
CCC, CE, CSA, UKCA, UL Listed
Contact Form - Limit Switch
1NC/1NO
Movement
CCW, CW
Basic Actuator Style (Limit Switch)
Rotary
Voltage Rating
600VAC/250VDC
Amps
10
AC Contact Rating
10 A @ 600 V
Number of Poles
1
Contact Form
1NO/1NC
Actuator Style
Rotary Lever
Body Style (Limit Switch)
Standard
IP Rating
IP65, IP66, IP67
Differential Travel
3 Degrees
Boot Sealed Actuator
No Boot Included
Action
Momentary
Number of Mounting Holes
2
Operating Temperature - Maximum
250 Degrees F
Operating Torque - Maximum
4 in-lb
Overtravel
66 Degrees
Operating Temperature - Minimum
10 Degrees F
Mounting Hole Vertical Center to Center Distance
30 mm
Mounting Hole Horizontal Center to Center Distance
60 mm
Includes Actuator
No Actuator Included
Body Configuration
Non Plug-In
Resistance Properties
Corrosion Resistant
Directional Movement
CCW/CW
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Pretravel
9 Degrees
Mounting Style
Surface

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.