Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSU1A

  • Zoro # G4323471


product price:  $295.04
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSU1A
Zoro #
G4323471
UPC #
-
Country of Origin
United States

Dimensions

Height
4.20"
Body Width - Limit Switch
1.62 in
Body Height - Limit Switch
3.2 in
Width
1.62"
Body Depth - Limit Switch
1.75 in
Depth
1.75"
Body Width
1.62 in
Overall Height
4.2 in
Overall Depth
2.44 in
Mounting Hole Diameter
0.2 in
Body Height
2.95 in
Body Depth
1.75 in
Overall Width
1.62 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location
Side
Contact Form
1NO/1NC
IP Rating
IP65, IP66, IP67
Basic Actuator Style (Limit Switch)
Rotary
Actuator Style (Limit Switch)
Rotary, No Lever
AC Contact Rating
10 A @ 600 V
Actuator Style
Rotary Lever
DC Contact Rating
10 A @ 250 V
Boot Sealed Actuator (Limit Switch)
No
Body Material
Zinc
Limit Switch Style
Heavy Duty Limit Switch
Series
HDLS
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
1NC/1NO
Voltage Rating
600VAC/250VDC
Movement
CCW, CW
Body Style (Limit Switch)
Standard
Amps
10
Mounting Hole - Limit Switch
(2) 0.20 in dia
Wiring Entry
1/2 in NPT
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Actuator Location (Limit Switch)
Side
Operating Force
4.0 in-lb
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Travel
Differential Travel 3 Degrees , Maximum Pretravel 5 Degrees , Minimum Over Travel 70 Degrees
Electrical Connection
Screw Terminals
Stem Thread - Limit Switch
No Stem
Standards
CCC, CE, CSA, UKCA, UL Listed
Number of Poles
1
Operating Temp. Range
10 Degrees to 250 Degrees F
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Differential Travel
3 Degrees
Operating Temperature - Minimum
10 Degrees F
Mounting Hole Horizontal Center to Center Distance
60 mm
Body Configuration
Plug-In
Mounting Style
Surface
Operating Temperature - Maximum
250 Degrees F
Includes Actuator
No Actuator Included
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Action
Momentary
Operating Torque - Maximum
4 in-lb
Directional Movement
CCW/CW
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
30 mm
Overtravel
70 Degrees
Resistance Properties
Corrosion Resistant
Pretravel
5 Degrees

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.