Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSYAB1A

  • Zoro # G4323462


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSYAB1A
Zoro #
G4323462
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Limit Switch
1.75 in
Width
1.62"
Body Width - Limit Switch
1.62 in
Depth
1.75"
Height
4.20"
Roller Width
0.19 in
Body Height - Limit Switch
3.2 in
Overall Width
1.62 in
Overall Depth
2.44 in
Body Width
1.62 in
Overall Height
4.2 in
Mounting Hole Diameter
0.2 in
Body Depth
1.75 in
Body Height
3.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Electrical Connection
Screw Terminals
Stem Thread - Limit Switch
No Stem
Body Material
Zinc
Actuator Location (Limit Switch)
Side
Voltage Rating
600VAC/250VDC
Amps
10
AC Contact Rating
10 A @ 600 V
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Style (Limit Switch)
Standard
Standards
CCC, CE, CSA, UKCA, UL Listed
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Boot Sealed Actuator (Limit Switch)
No
Actuator Style
Rotary Lever
Operating Force
4.0 in-lb
Limit Switch Style
Heavy Duty Limit Switch
Basic Actuator Style (Limit Switch)
Rotary
Wiring Entry
1/2"-14 NPT
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Rotary, No Lever
Operating Temp. Range
-40 Degrees to 250 Degrees F
DC Contact Rating
10 A @ 250 V
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Travel
Differential Travel 5 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
Series
HDLS
Contact Form
1NO/1NC
Number of Poles
1
Movement
CCW, CW
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
IP Rating
IP65, IP66, IP67
Actuator Location
Side
Differential Travel
5 Degrees
Overtravel
60 Degrees
Mounting Hole Horizontal Center to Center Distance
60 mm
Pretravel
15 Degrees
Includes Actuator
No Actuator Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
250 Degrees F
Directional Movement
CCW/CW
Body Configuration
Plug-In
Mounting Hole Vertical Center to Center Distance
30 mm
Action
Momentary
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Corrosion Resistant
Mounting Style
Surface
Operating Torque - Maximum
4 in-lb

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 3.2 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.