Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSA2B

  • Zoro # G4224726


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSA2B
Zoro #
G4224726
UPC #
-
Country of Origin
United States

Dimensions

Height
4.69"
Body Depth - Limit Switch
1.75 in
Body Width - Limit Switch
1.62 in
Roller Width
0.19 in
Width
1.88"
Depth
1.79"
Body Height - Limit Switch
3.69 in
Mounting Hole Diameter
0.2 in
Body Height
3.53 in
Overall Depth
2.44 in
Body Depth
1.79 in
Overall Height
4.69 in
Overall Width
1.88 in
Body Width
1.88 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Style (Limit Switch)
Rotary, No Lever
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
AC Contact Rating
10A at 600V
Limit Switch Style
Heavy Duty Limit Switch
Boot Sealed Actuator (Limit Switch)
No
Travel
Differential Travel 7 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
Contact Form
2NC/2NO, DPDT
Amps
10
Actuator Style
Rotary Head, No Lever
Standards
CCC, CE, CSA, UL
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Electrical Connection
Screw Terminals
Actuator Location
Side
Series
LSA
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Material
Zinc Die Cast
Basic Actuator Style (Limit Switch)
Rotary
Contact Form - Limit Switch
2NC/2NO
Stem Thread - Limit Switch
No Stem
Movement
CCW, CW
Operating Temp. Range
10 Degrees to 250 Degrees F
Number of Poles
2
Actuator Location (Limit Switch)
Side
DC Contact Rating
10A at 250V
IP Rating
65, 66, 67
Wiring Entry
3/4 in NPT
Body Style (Limit Switch)
Standard
Voltage Rating
600VAC/250VDC
Operating Force
4.0 in-lb
Differential Travel
7 Degrees
Overtravel
60 Degrees
Number of Mounting Holes
2
Body Configuration
Plug-In
Mounting Hole Vertical Center to Center Distance
30 mm
Includes Actuator
No Actuator Included
Operating Temperature - Minimum
10 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Maximum
250 Degrees F
Directional Movement
CCW/CW
Pretravel
15 Degrees
Resistance Properties
Corrosion Resistant
Boot Sealed Actuator
No Boot Included
Action
Momentary
Operating Torque - Maximum
4 in-lb
Mounting Hole Horizontal Center to Center Distance
60 mm

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 3.69 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard Plug-in, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.