Shop All Thermocouple Probes
Honeywell Home
30 in Standard Coaxial, Adapter, Push-In Clip
Mfr # Q340A1082
Zoro # G2562621
original price:
$17.69
1% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 30 in
- Tip Style Coaxial
- Type Standard Coaxial
- Voltage 18 to 30 mV
Product Information
- Brand Honeywell Home
- MFR # Q340A1082
- Zoro # G2562621
- UPC # 085267067423
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 30 in |
Process Connection Size | 11/32 in |
Cable Length | 30 in |
Overall Length | 30 in |
Details
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 30 in, Output 26 to 32mV, Process Connection Type Nut, Process Connection Size 11/32 in, Includes Adapter, Push-In Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR LP Gas Horizontalontal Mount, Spark Pilot Kit (110862)
- YORK Relay Isolation (S1-3024-3111)
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- MAYHEW â„¢ 1/4 in. x 4.00 in. Center Punch (24000)
- HONEYWELL HOME 24 in L., Standard Coaxial, Adapter, Push-In Clip (Q340A1074)
- HONEYWELL HOME 36 in Standard Coaxial, Adapter, Push-In Clip (Q340A1090)
- HONEYWELL HOME 18 in Standard Coaxial, Adapter, Push-In Clip (Q340A1066)
- BRADFORD WHITE 233-46501-15 Thermocouple-15" (233-46501-)
- WHITE-RODGERS 36 in Standard Coaxial, Universal Adapter Fitting (H06E-036)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- Honeywell Home Thermocouple Probes