Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Quality Sensor - CO2, Temp, Sylk Protocol, Wall Mount, TR40 Series

  • Mfr # TR40-CO2

  • Zoro # G416045869


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Includes Power Supply
Power Supply Included
Overall Depth
13/16 in
Air Quality Measurement
Gas Analysis, Temperature
Housing Type
Conduit Box
Electrical Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40-CO2
Zoro #
G416045869
UPC #
085267973809
Country of Origin
United Kingdom

Dimensions

Overall Depth
13/16 in
Overall Width
3 5/16 in
Overall Height
4 3/4 in

Details

Item
Air Quality Sensor
Includes Power Supply
Power Supply Included
Air Quality Measurement
Gas Analysis, Temperature
Housing Type
Conduit Box
Electrical Connection Type
Hardwired
Display Type
No Display
Compatible Building Automation Protocols
Sylk
Standards
CE, FCC, UL94-V0
Series
TR40
CO2 Accuracy
+/-(30ppm +3% of measured value).
Display Units
% RH, Degrees C, Degrees F, ppm
Includes
Terminal Block
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
32 Degrees F
Application
Air Quality Monitoring
Product Type
Air Quality Sensor
Gases Detected
Carbon Dioxide
Wall Plate Style
Surface Mount
Sensor Type
Infrared
For Use With Building Automation Systems
Building Automation System Compatible
Housing Color
Gray, White
Housing Material
Polycarbonate

Description

The Honeywell Home TR40 Series Air Quality Sensor is a specialty sensor intended for use in air quality monitoring applications compatible with building automation systems. This hardwired device is capable of measuring gas analysis and temperature, specifically capable of measuring carbon dioxide levels via an integrated infrared sensor. It features a conduit box housing made of polycarbonate in gray or white, and operates within a temperature range of 32°F to 125°F. The unit is compatible with Sylk building automation protocols and includes a terminal block and power supply for installation.

Key features include:

  • Measures carbon dioxide concentration (CO2); specified measurement accuracy is ±(30ppm +3% of measured value)
  • Displays readings in % RH, degrees Celsius, degrees Fahrenheit, or ppm
  • Compatible with Sylk protocol for integration into building automation systems
  • Polycarbonate surface mount housing; overall dimensions: 4 3/4 in height x 3 5/16 in width x 13/16 in depth
  • Includes terminal block and power supply; electrical connection type is hardwired
  • Certified to CE, FCC Part 15 Class B, UL94-V0 standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.