Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirQualitySensor, WallMount, 3.1875inW

  • Mfr # C7263A1008

  • Zoro # G515301484


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
Standards
CA, CEC Standard, CEC Standard - CO2
Product Type
Air Quality Sensor
Electrical Connection Type
Hardwired
Series
C7263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7263A1008
Zoro #
G515301484
UPC #
085267630399
Country of Origin
Mexico

Dimensions

Overall Height
5 1/16 in
Overall Width
3 3/16 in

Details

Item
Air Quality Sensor
Includes
Mounting Screws
Standards
CA, CEC Standard, CEC Standard - CO2
Product Type
Air Quality Sensor
Electrical Connection Type
Hardwired
Series
C7263
Application
HVAC
Output
2 to 10V DC, 4 to 20 mA
Air Quality Measurement
Gas Analysis
Display Units
ppm
Power Required
2 to 10V DC
Housing Type
Conduit Box
Gases Detected
Carbon Dioxide
Housing Color
Gray, White
Minimum Operating Temperature
32 Degrees F
Sensor Type
Infrared
Housing Material
Polycarbonate
Compatible Building Automation Protocols
Sylk
Display Type
Digital
For Use With Building Automation Systems
Building Automation System Compatible
CO2 Accuracy
+/- (30 ppm +3% of reading)* with in the range 0-2000 ppm +/- (75 ppm at a 600 - 1000 ppm)**
Maximum Operating Temperature
122 Degrees F
Wall Plate Style
Surface Mount

Description

Air Quality Sensor, Mounting Location Wall Mount, Air Quality Measurement Gas Analysis, CO2 Accuracy +/- (30 ppm +3 Percent of reading)* with in the range 0-2000 ppm +/- (75 ppm at a 600 - 1000 ppm)**, Power Required 2 to 10V DC, Output 2 to 10V DC, 4 to 20 mA, Display Type Digital, Housing Material Polycarbonate, Housing Color Gray, White, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Compatible Building Automation Protocols Sylk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.