Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirQualitySensor, WallMount, 3.5625inW

  • Mfr # TR50-3D

  • Zoro # G816045872


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 7/16 in
Compatible Building Automation Protocols
BACnet IP, Modbus, Sylk
Maximum Operating Temperature
122 Degrees F
Electrical Connection Type
Hardwired
NEMA Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50-3D
Zoro #
G816045872
UPC #
085267385701
Country of Origin
United States

Dimensions

Overall Height
4 7/16 in
Overall Width
3 9/16 in
Overall Depth
7/8 in

Details

Item
Air Quality Sensor
Compatible Building Automation Protocols
BACnet IP, Modbus, Sylk
Maximum Operating Temperature
122 Degrees F
Electrical Connection Type
Hardwired
NEMA Rating
Not Rated
IP Rating
IP20
Power Required
24V AC/DC
Series
TR50
Display Units
% RH, Degrees C, Degrees F, ppm
Air Quality Measurement
Gas Analysis, Relative Humidity, Temperature
CO2 Accuracy
+/-40 ppm +/-5% Reading @ 2001-5000 ppm, +/-50 ppm +/-2.5% Reading @ 400-1000 ppm, +/-50 ppm +/-3% Reading @ 1001-2000 ppm
Product Type
Air Quality Sensor
Application
Commercial
Display Type
Digital
Display Resolution
0.1% RH(Humidity); 0.1 Degrees F (Temperature); 1 ppm(CO2)
For Use With Building Automation Systems
Building Automation System Compatible
Standards
CE:EN 60730-1, EN 60730-2-9, FCC, ISED:ICES, RoHS:IEC63000, UL 60730-2-9, UL:UL 60730-1
Minimum Operating Temperature
32 Degrees F
Gases Detected
Carbon Dioxide
Housing Color
Gray, White
Sensor Type
Infrared
Output
24V AC, 3.2 VA, 24V DC Sylk(TM) Bus, 0.9 W
Housing Material
Polycarbonate
Wall Plate Style
Surface Mount
Includes
Mounting Screws

Description

Air Quality Sensor, Mounting Location Wall Mount, Air Quality Measurement Gas Analysis, Relative Humidity, Temperature, CO2 Accuracy +/-40 ppm +/-5 Percent Reading @ 2001-5000 ppm, +/-50 ppm +/-2.5 Percent Reading @ 400-1000 ppm, +/-50 ppm +/-3 Percent Reading @ 1001-2000 ppm, Loop Resistance Not Applicable, Power Required 24V AC/DC, Output 24V AC, 3.2 VA, 24V DC Sylk(TM) Bus, 0.9 W, Display Type Digital, Housing Material Polycarbonate, Housing Color Gray, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.