Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AQUASTAT MAKES ON RISE 100-240F, 5-30F AD

  • Mfr # L4008B1013

  • Zoro # G6328788


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
5 1/2 ft Capillary
Standards
LR95329-1, MBPR2, MP466, UL Listed
Application
Circulator
Product Type
Circulator Controller
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4008B1013
Zoro #
G6328788
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 5/8 in
Overall Depth
2 1/8 in
Overall Width
2 in
Capillary Tube Length
66 in

Details

Item
Circulator Controller
Includes
5 1/2 ft Capillary
Standards
LR95329-1, MBPR2, MP466, UL Listed
Application
Circulator
Product Type
Circulator Controller
Full Load Current @ 120V AC
8 A
Differential Temperature
5 Degrees F to 30 Degrees F Adjustable
Maximum Control Temperature
240 Degrees F
Switch Action
Makes
Sensor Location
Remote
Locked Rotor Current @ 240V
30.6 A
Reset Type
Automatic Reset
Full Load Current @ 240V AC
5.1 A
Auto/Manual Switch Included
Yes
Locked Rotor Current @ 120V
48 A
Minimum Control Temperature
100 Degrees F
Number of Switches
1
Burner Circuit Voltage Type
Millivolt
Contact Form
SPST
Mounting Orientation
Horizontal, Vertical

Description

Circulator Controller, Application Circulator, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Makes, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 66 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Circulator Controller, Sensor Location Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.