Zoro Homepage

Bypass Damper, Gr/Rd/Steel, 12 in. Dia.

  • Mfr # CPRD12

  • Zoro # G4420328


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Application
Controls Air Flow In Heating And Cooling Systems
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Dia. (In.)
12 in
Color
Gray, Red, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRD12
Zoro #
G4420328
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
12 in
For Nominal Duct Diameter
12 in
Overall Width
15 1/2 in
Rough Opening Diameter
12 in
Overall Length
14 in
Overall Diameter
12 in
Rough Opening Width
12 in
Overall Height
35 1/4 in
Rough Opening Length
12 in

Details

Item
Round Bypass Zoning Damper,Steel,12" dia
Blade Material
Galvanized Steel
Application
Controls Air Flow In Heating And Cooling Systems
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Color
Gray, Red, Steel
Ambient Humidity Range (%)
5 To 90
Frame Material
Steel
For Duct Shape
Round
Rough Opening Shape
Round
Damper Application
Zoning
Damper Type
Dynamic
Series
CPRD
Counterbalanced
Yes

Description

Round Bypass Zoning Damper,Steel,12 In. dia, For Nominal Duct Diameter 12 in, Damper Application Zoning, Number of Panels Not Applicable, Overall Height 35 1/4 in, Overall Length 14 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 15 1/2 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 12 in, Rough Opening Length 12 in, Rough Opening Width 12 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.