Zoro Homepage

Bypass Damper, Gr/Rd/Steel, 8 in. Dia.

  • Mfr # CPRD8

  • Zoro # G4420346


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Ambient Humidity Range (%)
5 To 90
Dia. (In.)
8 in
Application
Controls Air Flow In Heating And Cooling Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRD8
Zoro #
G4420346
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
8 in
Overall Length
11 1/2 in
Rough Opening Diameter
8 in
For Nominal Duct Diameter
8 in
Rough Opening Length
8 in
Rough Opening Width
8 in
Overall Height
9 5/8 in
Overall Width
8 in
Overall Diameter
8 in

Details

Item
Round Bypass Zoning Damper,Steel,8" dia
Blade Material
Galvanized Steel
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Ambient Humidity Range (%)
5 To 90
Application
Controls Air Flow In Heating And Cooling Systems
Color
Gray, Red, Steel
Frame Material
Steel
For Duct Shape
Round
Series
CPRD
Damper Type
Dynamic
Rough Opening Shape
Round
Counterbalanced
Yes
Damper Application
Zoning

Description

Round Bypass Zoning Damper,Steel,8 In. dia, For Nominal Duct Diameter 8 in, Damper Application Zoning, Number of Panels Not Applicable, Overall Height 9 5/8 in, Overall Length 11 1/2 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 8 in, Rough Opening Length 8 in, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.