Direct Spark Igniter, LP/NG, 24, Single Rod/Combustion, Alarm Terminal

  • Mfr # S87B1024

  • Zoro # G001770411


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP/NG
Type
Single Rod/Combustion
Voltage
24
Includes
Alarm Terminal
Width (In.)
4-1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S87B1024
Zoro #
G001770411
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
4-1/16
Depth (In.)
1-15/16
Height (In.)
5-1/4
Overall Width
4 1/8 in
Overall Height
5 1/4 in
Overall Length
2 in

Details

Gas Type
LP/NG
Item
Direct Spark Igniter
Type
Single Rod/Combustion
Voltage
24
Includes
Alarm Terminal
Amps AC
2
Lockout Time (Sec.)
21
Operation Description
Single Trial for Main Burner Ignition
For Use With
VR8205
Igniter Warm-Up Time (Sec.)
21
Prepurge Time (Sec.)
0
Control Volts
24
Retries
Post Lockout
Electrical Ratings
24 V AC
Product Type
Direct Spark Igniter
Igniter Warm Up Time
21 sec
Input Voltage
24V AC
For Fuel Type
LP, Natural Gas

Description

Direct Spark Igniter, Product Type Direct Spark Igniter, Input Voltage 24V AC, For Fuel Type LP, Natural Gas, Igniter Warm Up Time 21 sec, Overall Width 4 1/8 in, Overall Length 2 in, Includes Alarm Terminal, Overall Height 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.