Shop HONEYWELL HOME
See all product information
Create Account
Gas Valve
- Mfr # VR8200A2132
- Zoro # G6403566
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Flow Direction
Straight-Thru
Overall Length
3 1/4 in
Voltage
24V AC
Electrical Connections
Quick Connect Terminal
Pressure Tap Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR8200A2132
- Zoro #
- G6403566
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Gas Valve
- Flow Direction
- Straight-Thru
- Voltage
- 24V AC
- Electrical Connections
- Quick Connect Terminal
- Pressure Tap Connection Type
- NPT
- For Media
- Natural Gas
- Includes Conversion Kit
- Conversion Kit Included
- Installation Orientation
- Horizontal, Vertical
- Includes Pilot Generator Kit
- Pilot Generator Kit Included
- Includes On/Off Switch
- On/Off Switch Not Included
- Reducer Bushings Included
- 1/2 x 3/8 in Reducer Bushing
- Opening Characteristic
- Fast Opening
- Heating Capacity - Maximum
- 200,000 BtuH
- Valve Design
- Single
- Pilot Type
- Standing Pilot
- Operating Temperature - Maximum
- 175 Degrees F
- Manufacturer Series
- VR8300
- Includes Pressure Regulator
- Pressure Regulator Included
- Operating Temperature - Minimum
- 0 Degrees F
- Pilot Port Connection Type
- Compression
- Includes Pressure Tap
- Pressure Tap Inlet Included
Dimensions
- Overall Length
- 3 1/4 in
- Overall Height
- 5 3/16 in
- Port Connection Size
- 1/2 in
- Pilot Port Connection Size
- 1/4 in
- Overall Depth
- 4 1/8 in
- Pressure Tap Connection Size
- 1/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Gas Valve, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Natural Gas, Heating Capacity - Maximum 200,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Not Included, Includes Pilot Generator Kit Pilot Generator Kit Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Installation Orientation Horizontal, Vertical, Manufacturer Series VR8300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.