Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity Thermostatic Actuator

  • Mfr # T104A1040

  • Zoro # G3106056


product price: $60.39
/ea

Key Features

Body Style
Straight
Temp. Range
43 to 79 Degrees F
Max. Pressure
Water 150 psi, Steam 15 psi
Material
Nickel-Plated Bronze
Features
Continually Monitor, No Electrical Connections, Valve Seat Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T104A1040
Zoro #
G3106056
UPC #
-
Country of Origin
Germany

Details

Item
Hot Water and Steam Boiler Radiator Actuator
Body Style
Straight
Temp. Range
43 to 79 Degrees F
Max. Pressure
Water 150 psi, Steam 15 psi
Material
Nickel-Plated Bronze
Features
Continually Monitor, No Electrical Connections, Valve Seat Disc
Includes
Setpoint Dial, Valve Actuator
Standards
ASHRAE Standard 102-1989
Product Type
Thermostatic Actuator
Actuator Type
Direct Mount, Internal Sensor
Maximum Temperature
79 Degrees F
Minimum Temperature
43 Degrees F
Compatible with Product Type
Thermostatic Radiator Valve
Temperature Range
43 Degrees F to 79 Degrees F

Description

Product Type Thermostatic Actuator, Compatible with Product Type Thermostatic Radiator Valve, Compatible Grainger Part Number 279A29, 279A30, 279A32, 3UD02, 3UD03, 3UD05, 3UD06, Minimum Temperature 43 Degrees F, Maximum Temperature 79 Degrees F, Material Nickel-Plated Bronze, Actuator Type Direct Mount, Internal Sensor, Body Style Straight, Features Continually Monitor, No Electrical Connections, Valve Seat Disc, Includes Setpoint Dial, Valve Actuator, Standards ASHRAE Standard 102-1989

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.