This item is Discontinued.

Honeywell Home Line Voltage Thermostat, 37 Degrees  to 102 Degrees F, 24V AC TH1010D2000

Line Voltage Thermostat, 37 Degrees to 102 Degrees F, 24V AC (Discontinued)

  • Mfr # TH1010D2000
  • Zoro # G2144023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1010D2000
Zoro #
G2144023
UPC #
085267344272
Country of Origin
Mexico

Dimensions

Height
2 1/4 in
Width
5 1/8 in
Depth
6 1/8 in
Overall Depth
1 7/16 in
Overall Width
4 1/16 in
Digit Size
Standard
Overall Height
4 1/16 in
Mounting Hole Diameter
3/16 in, 7/32 in

Details

Item
Low Voltage Thermostat
Voltage
20V AC
Stages Heat
1
Color
White
Display Type
Digital
Control Range
37 Degrees to 102 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
No
Display
LCD
Battery Backup
Yes
For Use With
Heating and Cooling
Programmable Fan
No
Temporary Temperature Hold
No
Terminal Designations
AUX/E, B, C, G, O, R, Y
Fan Switching
Auto-On
Automatic Changeover
No
Includes
Installation (J-Box) Adaptor, UWP Mounting System
Low Battery Indicator
Yes
Batteries Included
Yes
Temperature Limiting
No
Humidification Control
No
Temporary Program Override
No
Filter Indicator
No
Key Pad Lockout
No
Dehumidification Control
No
Occupancy Sensor
No
Stages
1H/1C Conventional
Control Type
Push Button
Application
Heat or Cool
Thermostat Type
Low Voltage
Shape
Square
Housing Color
White
Operating Temperature Range
32 Degrees to 120 Degrees F
System Settings
Cool-Heat-Off
Number of Heating Stages - Heat Pump System
0
Frequency
50 Hz, 60 Hz
Contact Rating
20 V AC, 30 V AC
Minimum Operating Temperature
32 Degrees F
Minimum Operating Humidity
5 %
Electrical Connection Type
Hardwired
Temperature Control Range
32 Degrees to 99 Degrees F
Number of Heating Stages - Conventional System
1
Maximum Operating Humidity
90 %
Amperage
0.02 to 1.0 A
Temperature Sensitivity
+/-1 Degrees F
Mounting Direction/Shape
Horizontal
Compatible System Type
Electric Forced Air Furnaces, Hydronic Systems, Gas Forced Air Furnaces, Millivolt
Programming Capability
Not Programmable
Mounting Direction
Horizontal
Changeover Type
Manual
Maximum Control Temperature
99 Degrees F
Filter Change Reminder
No
Number of Zones
1
Battery Type
(2) AA Batteries
Minimum Control Temperature
32 Degrees F
Operating Humidity Range
5% to 90%
Includes Positive Off
Yes
Backlit Type
Press Button
System/Fan Settings
Cool-Heat-Off/Auto-On
Maximum Operating Temperature
120 Degrees F
Fan Settings
Auto-On
Number of Cooling Stages - Heat Pump System
0
Number of Cooling Stages - Conventional System
1
Temperature Scale
Fahrenheit/Celsius
Temperature Differential
1 Degrees F
Millivolt Compatible
No

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Hydronic Systems, Gas Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Digit Size Standard, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 32 Degrees F, Maximum Control Temperature 99 Degrees F, Key Pad Lockout No, Mounting Direction Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.